Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK
Mfr # 847911
Zoro # G506304777
product price: $1,297.99
/pk 825, $1.57/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1 in
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 847911
- Zoro # G506304777
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1 in |
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04160.056.0300)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51007.062.0300)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK (WWG-35239)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SE-98ST ZD)
- NEWPORT FASTENERS 5/16-18 x 7" Carriage Bolts/Full Thread/Grade 5/Zinc , 100PK (881198)
- NEWPORT FASTENERS 3/8-16 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 150PK (367921)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- NEWPORT FASTENERS 1/4-20 X 9/16" Track Bolts/Ribbed Neck/Steel/Zinc , 5000PK (534021)
- NEWPORT FASTENERS 8-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK (497253)
- NEWPORT FASTENERS 3/4-10 x 2 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 95PK (829842)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- Newport Fasteners Carriage Bolts