Shop All Dowel Pins
Newport Fasteners
3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK
Mfr # PINDOW060014P
Zoro # G106308748
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # PINDOW060014P
- Zoro # G106308748
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- TEKS Sheet Metal Screw, #10 x 1/1/2002, Zinc Steel 90 PK (21332******)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.25, M5-0.8, M6-1, M8-1.25 (4937-125)
- NEWPORT FASTENERS 3/8 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-FV)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- NEWPORT FASTENERS 1/2 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW040005P)
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- Newport Fasteners Dowel Pins