Shop All Carriage Bolts
Newport Fasteners
3/4-10 x 2 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 95PK
Mfr # 829842
Zoro # G606303533
product price: $1,253.99
/pk 95, $13.20/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 829842
- Zoro # G606303533
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/4-10 x 2 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 95PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Brl Lg, Brass Anodized Aluminum 10 PK (76542)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (41F0308-1-EA250)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/16 in Shaft Dia, 100 PK (SE-6SS)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- NEWPORT FASTENERS 5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK (795694)
- NEWPORT FASTENERS 3/8-16 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 150PK (367921)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK (847911)
- NEWPORT FASTENERS 10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 2000PK (541810)
- NEWPORT FASTENERS 5/16-18 x 5" Carriage Bolts/Full Thread/Steel/Black Oxide , 200PK (256388)
- MIDWEST FASTENER 5/16"-18 x 4-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01084)
- Newport Fasteners Carriage Bolts