Shop All Socket Head Cap Screws
Newport Fasteners
3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 25 PK
Mfr # 497934-25
Zoro # G706344917
product price: $1,653.99
/pk 25, $66.16/ea
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Drive Size 7/16 in
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 497934-25
- Zoro # G706344917
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 3 in |
Drive Size | 7/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Button Head Cap Screw, 3/4-10 x 3", Alloy Steel, Black Oxide, Hex Socket , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Stainless Steel Body, 250 PK (U34180.018.0616)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0087)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.200.0100)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 1000 PK (991827-1000)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (698677-50)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm Length, 100 PK (980404-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 125 PK (327741-125)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (353250-100)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, 18-8 Stainless Steel, 40 mm Length, 100 PK (270197-100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.030.0006)
- Newport Fasteners Socket Head Cap Screws