Shop All Spring Pins
Newport Fasteners
3/32" x 1 1/4" Roll Pins/Steel/Plain , 3000PK
Mfr # 336444
Zoro # G506351023
product price: $583.99
/pk 3000, $0.19/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 336444
- Zoro # G506351023
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1-1/4" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
3/32" x 1 1/4" Roll Pins/Steel/Plain , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0200)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK1000 (WWG-156-1000-LZ)
- NEWPORT FASTENERS 3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (889714)
- NEWPORT FASTENERS 3/16" x 1" Roll Pins/Steel/Plain , 2000PK (864326)
- NEWPORT FASTENERS 1/4" x 3 1/2" Roll Pins/Steel/Plain , 500PK (294980)
- NEWPORT FASTENERS 3/16 x 1 3/4" Roll Pins/420 Stainless Steel , 1000PK (497336)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- NEWPORT FASTENERS 5/32 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (376823)
- ZORO SELECT Spring Pin, Slot, 1/4x 3/32 L, Pk100 (5BU85)
- Newport Fasteners Spring Pins