Shop All Spring Pins
Newport Fasteners
3/16 x 1/2" Roll Pins/420 Stainless Steel , 3000PK
Mfr # 124084
Zoro # G306350783
product price: $835.99
/pk 3000, $0.28/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 124084
- Zoro # G306350783
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
3/16 x 1/2" Roll Pins/420 Stainless Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04180.300.0200)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.011.0062)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- NEWPORT FASTENERS 1/8 x 5/8" Roll Pins/420 Stainless Steel , 4000PK (509902)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- NEWPORT FASTENERS 3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK (562124)
- NEWPORT FASTENERS 1/4 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (813258)
- NEWPORT FASTENERS 5/32 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (376823)
- NEWPORT FASTENERS 3/16 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (715373)
- MIDWEST FASTENER 1/4" x 1-3/4" Plain Steel Tension Pins 10PK (72792)
- Newport Fasteners Spring Pins