Shop All Machine Screws
Newport Fasteners
#3-48 x 1/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 435977-100
Zoro # G506318675
product price: $28.39
/pk 100, $0.28/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #3-48
- Fastener Length 1/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 435977-100
- Zoro # G506318675
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 1/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
3-48 x 1/8" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" Zinc Plated Steel Single Hole Clevis Pins 15PK (34707)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 2-1/2" L, Steel Zinc Plated, 10 PK (7540ASLH)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.025.0075)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS M6-1.00 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (849620-PR-500)
- NEWPORT FASTENERS #10-24 x 2 in Slotted Hex Machine Screw, Black Oxide Steel, 1500 PK (628872)
- NEWPORT FASTENERS M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (958569)
- NEWPORT FASTENERS 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (665418-100)
- NEWPORT FASTENERS #10-32 x 2-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK (639582)
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1PWU6)
- Newport Fasteners Machine Screws