Shop All Machine Screws
Newport Fasteners
#2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK
Mfr # 955723-BR-10000
Zoro # G606340781
product price: $273.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #2-56
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 955723-BR-10000
- Zoro # G606340781
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
2-56 x 3/16" Machine Screws/Torx/Six-Lobe/Pan Head/18-8 Stainless Steel , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- CARLON Meter Offset Socket x Thread, 423 in L, PVC, Black (E995GR)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (54326)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (782694-100)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (377662)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (223830-BR-500)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25000 PK (788059-25000)
- NEWPORT FASTENERS M4-0.70 x 8 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (639872)
- ZORO SELECT #12-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0075)
- Newport Fasteners Machine Screws