Shop All Dowel Pins
Newport Fasteners
1/8 x 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Mfr # SSPIN188DOW010006P
Zoro # G706308636
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW010006P
- Zoro # G706308636
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
1/8 x 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07136)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.062.7200)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS 1/8 x 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010002P)
- NEWPORT FASTENERS 1/8 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010015P)
- NEWPORT FASTENERS 3/8 x 2 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030022P)
- NEWPORT FASTENERS M6 x 6mm Dowel Pins ISO 2338/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN2338A2DOW06006M6P)
- NEWPORT FASTENERS 5/32 x 1/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012002P)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0040)
- Newport Fasteners Dowel Pins