Shop All Machine Screws
Newport Fasteners
1/4"-28 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 546516
Zoro # G306322605
product price: $1,010.99
/pk 3000, $0.34/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 546516
- Zoro # G306322605
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-28 x 3/4" Machine Screws/Slotted/Hex Washer Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.031.7200)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK (M55010.080.0090)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- NEWPORT FASTENERS #6-32 x 3 in Slotted Hex Machine Screw, Zinc Plated Steel, 1500 PK (372269)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (105062)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Yellow Steel, 1500 PK (777962)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 800 PK (217700)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (979684-PR-100)
- ZORO SELECT M5-0.80 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0025)
- Newport Fasteners Machine Screws