Shop All Square Nuts
Newport Fasteners
1/4-28 Square Machine Screw Nuts/Steel/Zinc , 3000PK
Mfr # 284554
Zoro # G306368320
product price: $562.99
/pk 3000, $0.19/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-28
- Nut Style Machine Screw Square Nut
- Basic Material Steel
- Fastener Finish Zinc
Product Information
- Brand Newport Fasteners
- MFR # 284554
- Zoro # G306368320
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-28 |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
1/4-28 Square Machine Screw Nuts/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (0803MT1188)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62153)
- ZORO SELECT 0.250" D x 0.280" H Double End D Style Spring Leg Snap Button, 5 pk. (D131)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490040012)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- Newport Fasteners Square Nuts