Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 782694-100
Zoro # G706337872
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 782694-100
- Zoro # G706337872
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 3" Machine Screws/Slotted/Truss Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51060.037.0075)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP056)
- ZORO SELECT M8-1.25 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.080.0030)
- NEWPORT FASTENERS 3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (944408)
- NEWPORT FASTENERS #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (758680-100)
- NEWPORT FASTENERS #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK (345054)
- NEWPORT FASTENERS #4-40 x 1-1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (469688)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (243057)
- NEWPORT FASTENERS M5-0.80 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (226179-BR-4000)
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0062)
- Newport Fasteners Machine Screws