Shop All Machine Screws
Newport Fasteners
1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 240450-100
Zoro # G906300768
product price: $55.15
/pk 100, $0.55/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2 in
- Head Type Round
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 240450-100
- Zoro # G906300768
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 2" Machine Screws/Phillips/Round Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.2400)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Clear (100C72172)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (14WSAEB)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Truss Machine Screw, Zinc Plated Steel, 8000 PK (212994)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (383674-PR-500)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2500 PK (927803-2500)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS #1-72 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (361658)
- NEWPORT FASTENERS M5-0.80 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (226179-BR-4000)
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- Newport Fasteners Machine Screws