Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # 470250-BR-1000
Zoro # G506309895
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 470250-BR-1000
- Zoro # G506309895
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 1/2" Machine Screws/Torx/Six-Lobe/Flat Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.019.0050)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (44591)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (470250-PR-500)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (649603-100)
- NEWPORT FASTENERS #2-56 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK (122693)
- NEWPORT FASTENERS #10-32 x 2-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK (639582)
- NEWPORT FASTENERS #6-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (857591)
- ZORO SELECT #12-24 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0125)
- Newport Fasteners Machine Screws