Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 721943-100
Zoro # G306331300
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 721943-100
- Zoro # G306331300
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 1/2" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 80 mm Shaft Dia, 5 PK (M36000.080.0001)
- TAMPER-PRUF SCREWS #4-40 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400480)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91260)
- NEWPORT FASTENERS M2.5-0.45 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (974599-1000)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (952403)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (893307-PR-100)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (377662)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (879730)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (537243-100)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (34581)
- Newport Fasteners Machine Screws