Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 841565
Zoro # G806334917
product price: $596.99
/pk 2000, $0.30/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 841565
- Zoro # G806334917
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 1" Machine Screws/Slotted/Hex Washer Head/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (B24212.025.0400)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Machine Screw, Zinc Plated Steel, 5000 PK (295133)
- NEWPORT FASTENERS #6-32 x 7/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (110543)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS #10-24 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (423989-BR-4000)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07366)
- Newport Fasteners Machine Screws