Shop All Carriage Bolts
Newport Fasteners
1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK
Mfr # 122986
Zoro # G606303083
product price: $1,374.99
/pk 450, $3.06/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Neck Type Ribbed
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 122986
- Zoro # G606303083
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | 18-8 Stainless Steel |
Neck Type | Ribbed |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 5/16 in ID, Steel, black oxide (42940)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43006)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38130.062.0001)
- NEWPORT FASTENERS 1/4-20 X 9/16" Track Bolts/Ribbed Neck/Steel/Zinc , 5000PK (534021)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- NEWPORT FASTENERS 10-32 x 3" Carriage Bolts/Full Thread/Steel/Zinc , 350PK (291172)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- NEWPORT FASTENERS 3/4-10 x 2 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 95PK (829842)
- NEWPORT FASTENERS 3/8-16 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 100PK (754187)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- Newport Fasteners Carriage Bolts