Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 2000 PK
Mfr # 553580
Zoro # G006322462
product price: $843.99
/pk 2000, $0.42/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 553580
- Zoro # G006322462
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
1/4-20 x 1 1/2" Machine Screws/Phillips/Oval/Steel/Black Oxide , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8936-188)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0550)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 25 PK (P4125SP)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (277585-100)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (438272)
- NEWPORT FASTENERS 3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (944408)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK (916956)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (199116)
- NEWPORT FASTENERS #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (758680-100)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- Newport Fasteners Machine Screws