Shop All Dowel Pins
Newport Fasteners
1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Mfr # PINDOW040004P
Zoro # G706308704
product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # PINDOW040004P
- Zoro # G706308704
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.075.0500)
- ZORO SELECT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U55080.062.0001)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel Plain (WWG550250025012)
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0037)
- NEWPORT FASTENERS 1/2 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW040012P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- NEWPORT FASTENERS 1/2 x 2 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040022P)
- NEWPORT FASTENERS 1/4 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINOSD020010P)
- NEWPORT FASTENERS 5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012020P)
- NEWPORT FASTENERS 5/16 x 2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025020P-FV)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- Newport Fasteners Dowel Pins