Shop All Machine Screws
Newport Fasteners
#12-24 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 6000 PK
Mfr # 740196
Zoro # G906333759
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 3/8 in
- Head Type Round
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 740196
- Zoro # G906333759
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/8 in |
Details
Description
12-24 x 3/8" Machine Screws/Slotted/Round Head/Steel/Zinc , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0035)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Znc, PK10 (U39101.025.0300)
- GREX Collated Brad Nail, 2 in L, 18 ga, Brad Head (GSB18-50)
- NEWPORT FASTENERS M8-1.25 x 20 mm Slotted Pan Machine Screw, Plain Steel (277340-1)
- NEWPORT FASTENERS M2.5-0.45 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (974599-1000)
- NEWPORT FASTENERS #8-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (587471)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (866635)
- NEWPORT FASTENERS #10-24 x 2 in Slotted Hex Machine Screw, Black Oxide Steel, 1500 PK (628872)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (877350-PR-100)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE28)
- Newport Fasteners Machine Screws