Shop All Machine Screws
Newport Fasteners
1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK
Mfr # 473649-350
Zoro # G706316440
product price: $169.99
/pk 350, $0.49/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 473649-350
- Zoro # G706316440
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/2-13 x 1 1/2" Machine Screws/Slotted/Flat Head/Steel/Zinc Plating , 350PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 2 in., PK10 (U08305.062.0200)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.011.0043)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 250 PK (MTP-B6-8S-MCT)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 500 PK (558578-BR-500)
- NEWPORT FASTENERS M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (110311)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Zinc Plated Steel, 3500 PK (472769-3500)
- NEWPORT FASTENERS #4-40 x 1-1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (469688)
- NEWPORT FASTENERS #8-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (850667-100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (383674-PR-500)
- WIDIA Screws, Hardware USE 1021341 (STM31)
- Newport Fasteners Machine Screws