Shop All Socket Head Cap Screws
Newport Fasteners
1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK
Mfr # 575690-50
Zoro # G006344181
product price: $389.99
/pk 50, $7.80/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3-1/2 in
- Drive Size 3/8 in
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 575690-50
- Zoro # G006344181
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screw, 1/2-13x3 1/2", Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.031.3600)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (TEKHT1012)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK (125563-10)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 9 in Length, 75 PK (655441-75)
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (447353-100)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 40 PK (100504JM303)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (415858-100)
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Plain 316 Stainless Steel, 10 mm Length, 100 PK (147692-100)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235948)
- Newport Fasteners Socket Head Cap Screws