Shop All Hex Head Cap Screws
Newport Fasteners
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 150 PK
Mfr # 214514-150
Zoro # G306290751
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material 316 Stainless Steel
- Thread Style Partially Threaded
Product Information
- Brand Newport Fasteners
- MFR # 214514-150
- Zoro # G306290751
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1/2-13 x 2 Hex Cap Screws, 316 Stainless Steel Coarse Thread Partially Threaded, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.030.0008)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (36256)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 250 PK (185459-250)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (871618-50)
- NEWPORT FASTENERS Class 8.8, M4-0.7 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (219785-100)
- NEWPORT FASTENERS Grade 9, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (591181-25)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 4000 PK (474450)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 260 PK (691992-260)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK (U51000.062.0175)
- Newport Fasteners Hex Head Cap Screws