Shop All Hex Head Cap Screws
Newport Fasteners
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 250 PK
Mfr # 185459-250
Zoro # G906289902
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 185459-250
- Zoro # G906289902
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1/2-13 x 1 Hex Cap Screws, 316 Stainless Steel Coarse Thread Fully Threaded, 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- STANLEY Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1000 PK (CT109T)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1250 PK (B01258.025.0075)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 150 PK (214514-150)
- NEWPORT FASTENERS Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (388122-10)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (359470-100)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 225 PK (677830-225)
- NEWPORT FASTENERS Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 25 PK (941408-25)
- NEWPORT FASTENERS Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 35 PK (426146-35)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (00734)
- Newport Fasteners Hex Head Cap Screws