Shop All Spring Pins
Newport Fasteners
1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK
Mfr # 722274
Zoro # G006351110
product price: $201.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 722274
- Zoro # G006351110
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/8" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.040.0030)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 1/2 In L (WWG-CLPS-096)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.056.0200)
- NEWPORT FASTENERS 5/16" x 3" Roll Pins/Steel/Plain , 300PK (670541)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- NEWPORT FASTENERS 1/4" x 2" Roll Pins/Steel/Plain , 500PK (457587)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Zinc , 200PK (960484)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- Newport Fasteners Spring Pins