Shop All Spring Pins
Newport Fasteners
1/16 x 3/8" Roll Pins/420 Stainless Steel , 5000PK
Mfr # 765927
Zoro # G106350976
product price: $405.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 765927
- Zoro # G106350976
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/8" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
1/16 x 3/8" Roll Pins/420 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS ITW Brands 25316 50 Pack No.50 Stud Plastic Drywall Anchors (607257)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Plain Stainless Steel (U17567.025.0100)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.050.0040)
- NEWPORT FASTENERS 1/4" x 3 1/2" Roll Pins/Steel/Plain , 500PK (294980)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- NEWPORT FASTENERS 3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (889714)
- NEWPORT FASTENERS 3/16 x 1 3/4" Roll Pins/420 Stainless Steel , 1000PK (497336)
- NEWPORT FASTENERS M6 x 35mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK (649915)
- X1 TOOLS 3/16 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1170x75)
- Newport Fasteners Spring Pins