Shop All Machine Screws
Newport Fasteners
#10-32 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 491879
Zoro # G606318872
product price: $1,071.99
/pk 8000, $0.13/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 491879
- Zoro # G606318872
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 5/16" Machine Screws/Unslotted/Hex Washer Head/Steel/Zinc , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04360.031.0150)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (210607)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Zinc Plated Steel, 3500 PK (472769-3500)
- NEWPORT FASTENERS #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (767454-100)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (703457-25)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS M6-1.00 x 16 mm Phillips Machine Screw, Yellow Zinc Plated Steel, 1000 PK (901047)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0101)
- Newport Fasteners Machine Screws