Shop All Machine Screws
Newport Fasteners
#10-32 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 111880
Zoro # G406296905
product price: $1,161.99
/pk 2000, $0.58/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 111880
- Zoro # G406296905
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-32 x 3/4" Machine Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-632-SS)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03263)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.037.0375)
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (203815)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (932423-4000)
- NEWPORT FASTENERS M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (784753-PR-500)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (265726-100)
- NEWPORT FASTENERS #8-32 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 300 PK (822170-PR-300)
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0400)
- Newport Fasteners Machine Screws