Shop All Machine Screws
Newport Fasteners
#10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 328624-BR-2000
Zoro # G706306403
product price: $308.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 328624-BR-2000
- Zoro # G706306403
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-32 x 1" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (U16000.037.0062)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (00566)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 1500 PK (218586)
- NEWPORT FASTENERS M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (958569)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (982610-BR-1000)
- NEWPORT FASTENERS M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (784169)
- NEWPORT FASTENERS M3-0.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (904089-BR-3000)
- NEWPORT FASTENERS M8-1.25 x 20 mm Slotted Pan Machine Screw, Plain Steel (277340-1)
- NEWPORT FASTENERS 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (511098)
- Newport Fasteners Machine Screws