Shop All Socket Head Cap Screws
Newport Fasteners
#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # 277252-100
Zoro # G006338098
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/4 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 277252-100
- Zoro # G006338098
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 145,000 psi |
Description
Socket Button Head Cap Screw, 10-32 x 1/4", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFSP)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0025)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (369747-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 100 PK (959005-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (353250-100)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (759718-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 100 PK (186505-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (385828-100)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- Newport Fasteners Socket Head Cap Screws