Shop All Machine Screws
Newport Fasteners
#10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 349462-100
Zoro # G506303046
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 5/8 in
- Head Type Round
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 349462-100
- Zoro # G506303046
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-24 x 5/8" Machine Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P025)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Plain Finish, 10 PK (U08360.037.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07150.037.0250)
- NEWPORT FASTENERS #10-32 x 1-1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK (701970)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25000 PK (788059-25000)
- NEWPORT FASTENERS #4-40 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (219377)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK (688256-8000)
- NEWPORT FASTENERS #4-40 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 500 PK (248390-PR-500)
- NEWPORT FASTENERS #1-64 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (990778)
- NEWPORT FASTENERS 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (782820-PR-100)
- Newport Fasteners Machine Screws