Shop All Machine Screws
Newport Fasteners
#10-24 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 200 PK
Mfr # 549684-PR-200
Zoro # G206327410
product price: $146.99
/pk 200, $0.73/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 549684-PR-200
- Zoro # G206327410
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 3" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 10 PK (UST237607)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Yellow Steel, 2500 PK (600367)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK (901588)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 800 PK (217700)
- NEWPORT FASTENERS #10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (349462-100)
- NEWPORT FASTENERS 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (240450-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (203815)
- ZORO SELECT #2-56 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.008.0050)
- Newport Fasteners Machine Screws