Shop All Machine Screws
Newport Fasteners
#10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK
Mfr # 426971
Zoro # G106314961
product price: $1,166.99
/pk 3000, $0.39/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 426971
- Zoro # G106314961
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 1/2" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M04100.120.0055)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 7/8 L, PK25 (WWG-CLP-170)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (Z8870)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (U04122.075.0001)
- NEWPORT FASTENERS 1/2"-13 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (195900)
- NEWPORT FASTENERS #10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (349462-100)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25000 PK (788059-25000)
- NEWPORT FASTENERS 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (491588)
- NEWPORT FASTENERS #12-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 2500 PK (188755)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- ZORO SELECT 3/8"-16 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0100)
- Newport Fasteners Machine Screws