Shop All Machine Screws
Newport Fasteners
#10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 192611-BR-2000
Zoro # G406298046
product price: $332.99
/pk 2000, $0.17/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 192611-BR-2000
- Zoro # G406298046
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 1 1/4" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0150)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.012.0031)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK (688256-8000)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (537243-100)
- NEWPORT FASTENERS #4-40 x 1/4 in Phillips Machine Screw, 18-8 Stainless Steel, 5000 PK (252553)
- NEWPORT FASTENERS #12-24 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 2500 PK (568738)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (407039-8000)
- NEWPORT FASTENERS M6-1.00 x 12 mm Torx Machine Screw, Zinc Plated Steel, 300 PK (713338-300)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- Newport Fasteners Machine Screws