Shop All Socket Head Cap Screws
Newport Fasteners
#10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK
Mfr # 574779-1000
Zoro # G106343664
product price: $344.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/8 in
- Drive Size 5/32 in
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 574779-1000
- Zoro # G106343664
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Nylon Patch Socket Head Cap Screw, 10-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04160.087.0250)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 25 PK (669592-25)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 200 mm Length, 10 PK (213295-10)
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length, 10 PK (427247-10)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-3/4 in Length, 100 PK (780363-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 mm Length, 100 PK (137547-100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- Newport Fasteners Socket Head Cap Screws