Shop All Socket Head Cap Screws
Newport Fasteners
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK
Mfr # 207206-100
Zoro # G206328905
product price: $88.45
/pk 100, $0.88/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 2 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 207206-100
- Zoro # G206328905
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: #10-24 x2" Coarse Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- ZORO SELECT A2, 1/4 in Hex Head Cap Screw, Plain Stainless Steel, 1 5/8 in L, 100 PK (U51000.025.0162)
- FOREVERBOLT Hex Nut, M6-1.00, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 4.70 mm Ht (FB3HEXNM6P100)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x7/16, PK50 (U07852.043.0043)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (532176-100)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (760985-50)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm Length, 25 PK (275634-25)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 400 PK (413649-400)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (195640-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 1000 PK (742401-1000)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 45 PK (B07000.062.0450)
- Newport Fasteners Socket Head Cap Screws