Shop All Dowel Pins
Newport Fasteners
1" x 3" Dowel Pins/Alloy Steel/Bright Finish , 10PK
Mfr # 974371
Zoro # G906308573
product price: $317.99
/pk 10, $31.80/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
- Nominal Diameter 1 in
Product Information
- Brand Newport Fasteners
- MFR # 974371
- Zoro # G906308573
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 3 in |
Details
Description
1" x 3" Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/4 in L, Steel Body, 6 PK (932514)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (5RLR1)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0006)
- NEWPORT FASTENERS 1/2 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW040012P)
- NEWPORT FASTENERS 1/4" x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (590053)
- NEWPORT FASTENERS 3/8 x 15/16 Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW03000GP)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- NEWPORT FASTENERS 1/4 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020012P)
- NEWPORT FASTENERS 5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012020P)
- ZORO SELECT 5/64X7/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-616)
- Newport Fasteners Dowel Pins