Shop All Machine Screws
Newport Fasteners
#1-72 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK
Mfr # 361658
Zoro # G706315108
product price: $413.99
/pk 2500, $0.17/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #1-72
- Material Nylon
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 361658
- Zoro # G706315108
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #1-72 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Description
1-72 x 1/2" Machine Screws/Slotted/Pan Head/Nylon/Natural , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0010)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, 316 stainless steel Plain, 10 PK (271223S)
- NEWPORT FASTENERS #10-24 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 200 PK (549684-PR-200)
- NEWPORT FASTENERS M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (136019-PR-1000)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (504311)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (960083-100)
- NEWPORT FASTENERS #6-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (109705)
- NEWPORT FASTENERS M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (686368-PR-500)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass (A3300060024R)
- Newport Fasteners Machine Screws