Shop All Hex Head Cap Screws
Newport Fasteners
1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK
Mfr # 323487-6
Zoro # G306292939
product price: $386.99
/pk 6, $64.50/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Material 316 Stainless Steel
- Thread Style Partially Threaded
Product Information
- Brand Newport Fasteners
- MFR # 323487-6
- Zoro # G306292939
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1 1/4-7 x 8 Hex Cap Screws, 316 Stainless Steel Coarse Thread Partially Threaded, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67597)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 12 PK (384483-12)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 12 PK (732067-12)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 50 PK (856457-50)
- NEWPORT FASTENERS Grade 9, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (517126-100)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 550 PK (334245-550)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 175 PK (887639-175)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- Newport Fasteners Hex Head Cap Screws