Shop All Square Nuts
Newport Fasteners
1 1/2-6 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 35PK
Mfr # NB238054B-35
Zoro # G306368313
product price: $441.99
/pk 35, $12.63/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/2"-6
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Grade 2
Product Information
- Brand Newport Fasteners
- MFR # NB238054B-35
- Zoro # G306368313
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/2"-6 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Hot Dip Galvanized |
Description
1 1/2-6 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 35PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60752)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 100 PK (U55050.025.0050)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB026)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 25PK (NB238044P-25)
- NEWPORT FASTENERS 8-32 Square Machine Screw Nuts/Steel/Zinc , 5000PK (831129)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Plain , 60PK (646204-BR-60)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- NEWPORT FASTENERS 7/16"-14 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (444899-PR-100)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- PRIME-LINE Square Nuts, #10-24, Zinc Plated Steel 10 Pack (9192524)
- Newport Fasteners Square Nuts