Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Nickel
Mfr # 930/15
Zoro # G9039686
product price: $928.90
/ea
Free Shipping & Returns
$928.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Product Information
- Brand Newport Brass
- MFR # 930/15
- Zoro # G9039686
- UPC # 760724323501
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 6.03 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Nickel |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 6.9 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Drain type | Pop-up drain with tailpiece |
Faucet Valve Type | WS Valve |
Handle Included | Yes |
Maximum Deck Thickness | 1.39 |
Drain included | Yes |
Faucet Material | Brass |
Valve Body Material | Brass |
Faucet Mount | Deck Mounted |
Faucet Connection | NPT |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1 in Pipe Size (CUF010)
- ZORO SELECT Standard-Duty Clamp Coupling, SS, 3 in (SSC300)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1220/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-PP)
- Newport Brass Bathroom Sink Faucets & Accessories