Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 1200/26
Zoro # G9037823
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Product Information
- Brand Newport Brass
- MFR # 1200/26
- Zoro # G9037823
- UPC # 760724012634
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3 |
Length | 8 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.25 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Valve Type | WS Valve |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Maximum Deck Thickness | 1.33 |
Drain included | Yes |
Handle Included | Yes |
Faucet Connection | NPT |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Stem Assembly (420-139)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-387)
- BK RESOURCES Pre-Rinse Spring, Pre-Rinse Hose Spring Replacement (BK-PR-SPRING)
- RHEEM Valve, Relief, Watts Regulator 0156728 (SP9013E)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Oil Rubbed Bronze (1090/10B)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- Newport Brass Bathroom Sink Faucets & Accessories