Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Antique Brass
Mfr # 890/06
Zoro # G9021188
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Product Information
- Brand Newport Brass
- MFR # 890/06
- Zoro # G9021188
- UPC # 760724317425
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Handle Length (in) | 2.85 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Antique Brass |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.26 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Valve Type | WS Valve |
Faucet Connection | NPT |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Drain type | Pop-up drain with tailpiece |
Handle Included | Yes |
Drain included | Yes |
Maximum Deck Thickness | 1.39 |
Valve Body Material | Brass |
Description
Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- ZORO SELECT 1-1/2" FNPT 316 SS 45 Degree Elbow (604E111N112)
- LEGEND VALVE 3/4" X 1/2" PEX RED COUPLING (460-529NL)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H (PVC001072000)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in English Bronze (3-944L/07)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- KINGSTON BRASS Basin Faucet, Oil Rubbed Bronze (CC1L5)
- Newport Brass Bathroom Sink Faucets