Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Aged Brass
Mfr # 1020/034
Zoro # G9075824
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Product Information
- Brand Newport Brass
- MFR # 1020/034
- Zoro # G9075824
- UPC # 760724547693
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 6.14 |
Handle Length (in) | 3.34 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Aged Brass |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.65 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Faucet Connection | NPT |
Faucet Material | Brass |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Valve Body Material | Brass |
Faucet Valve Type | WS Valve |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
Maximum Deck Thickness | 1.2 |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-10-8)
- THRIFCO PLUMBING 1/2 Inch FIP x 7/8 Inch Ballcock Flexible Braided PVC 16 Inch Riser (4400448)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- ZORO SELECT Water Heater Element (TG1453 430393)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- Newport Brass Bathroom Sink Faucets