Shop All Bathroom Sink Faucets
Newport Brass
Wall Mount Lavatory Faucet in Matte White
Mfr # 3-991/52
Zoro # G9089404
Free Shipping & Returns
$735.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Product Information
- Brand Newport Brass
- MFR # 3-991/52
- Zoro # G9089404
- UPC # 760724276906
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8.5 |
Height | 4.5 |
Width | 7.88 |
Faucet Center Size | 8 |
Handle Length (in) | 2.75 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Matte White |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 4.4 |
Flow Rate (GPM) | 1.5 |
Faucet Type | Wall Mount Lavatory Faucet |
Handle Included | Yes |
Faucet Material | Brass |
Drain included | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Metal PEX Pipe 90-Degree Bend Support (APXMBEND12)
- VIEGA Viega MegaPress cap, 3/4" (95395)
- ZORO SELECT 1-1/2" Malleable Iron Tee Class 300 (1LBX8)
- KOHLER Bedpan Washer (13925-CP)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- KOHLER Hint Sc Lav Faucet (97060-4-2MB)
- Newport Brass Bathroom Sink Faucets