Shop All Tub Spouts
Newport Brass
Tub Spout, Polished Chrome, Wall
Mfr # 2201/26
Zoro # G9100997
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Mounting Type Wall
- ADA Compliant No
- Height 2.88
- Width 2.88
Product Information
- Brand Newport Brass
- MFR # 2201/26
- Zoro # G9100997
- UPC # 91388288227
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 2.88 |
Width | 2.88 |
Depth | 6-11/16" |
Faucet Connection Size | 0.5 |
Details
Includes | Full Line of Matching Accessories |
Item | Tub Spout |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | US Federal and State material regulations |
Handle Material | Brass |
Material | Solid Brass |
Weight | 1.55 |
Faucet Material | Brass |
Faucet Valve Type | BP |
Faucet Connection | NPT |
Drain included | No |
Tub Spout Reach | 6 |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/2 in, Class 125 (ZUSA-PF-10621)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- GROHE Universal Flow Control Chrome (48159000)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Polished Brass (K1213A2)
- SWIVEL 10538 Tub Spout Gasket (SW153300)
- KOHLER Devonshire 4-7/16" Non-Diverter Spout With Slip-Fit Connection (373-S-2BZ)
- Newport Brass Tub Spouts