Shop All Tub Spouts
Newport Brass
Tub Spout, Aged Brass, Wall
Mfr # 2-250/034
Zoro # G8955178
Free Shipping & Returns
$277.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Mounting Type Wall
- ADA Compliant No
- Width 2-7/8"
- Depth 6-1/4"
Product Information
- Brand Newport Brass
- MFR # 2-250/034
- Zoro # G8955178
- UPC # 760724552567
- Country of Origin United States
- Category Tub Spouts
Dimensions
Width | 2-7/8" |
Depth | 6-1/4" |
Face Dia. | 1-1/4" |
Details
Includes | Full Line of Matching Accessories |
Item | Tub Spout |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Aged Brass |
Connection | 1/2" NPT |
Standards | US Federal and State material regulations |
Material | Solid Brass |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- HYDROMAXX 3"x25Ft Flexible Corrugated Black PVC NON Split Tubing Wire Loom (BPVCNS300025)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (22UL44)
- ZURN Flush Valve, Toilet, 1.6 GPF (Z6000-WS1-YB-YC)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T3003EP)
- PFISTER Pfister Flange Tub Spout Pb (960-135V)
- Newport Brass Tub Spouts