Shop All Handles, Levers & Controls
Newport Brass
Tank Lever Mechanism in Satin Brass (Pvd)
Mfr # 6-505/04
Zoro # G6698597
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- ADA Compliant No
- Number of Handles 1
- Weight 0.65
- Handle Included Yes
Product Information
- Brand Newport Brass
- MFR # 6-505/04
- Zoro # G6698597
- UPC # 91388979620
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.65 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (SH4075-PP)
- LEGEND VALVE & FITTING Legend Valve 3/4in T-537 No Lead Brass Ball Valve Brass Hose Bibb - (107-168NL)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- MERIT BRASS 3/4 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-12)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- KINGSTON BRASS Volume Control, Polished Chrome (KB3001AL)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-CP)
- Newport Brass Handles, Levers & Controls