Shop All Handles, Levers & Controls
Newport Brass
Tank Lever in Polished Brass Uncoated (Living)
Mfr # 500/03N
Zoro # G6664778
product price: $115.50
/ea
Free Shipping & Returns
$115.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Number of Handles 1
- Height 1.38
Product Information
- Brand Newport Brass
- MFR # 500/03N
- Zoro # G6664778
- UPC # 91388272462
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 1.38 |
Width | 2.5 |
Details
Sub-Category | Faucet Handles |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.7 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINAGE INDUSTRIES 1-1/2 In. ABS Thermoplastic Full-Flow Sump Pump Check Valve (CV01.5)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- ZORO SELECT 3/4" Steel Magnetic Hex Recessed Head Plug Class 150 (5054121)
- KOHLER Trip Handle Assembly (77783-BN)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- MOEN Handle Kit, 128880BN (128880BN)
- MOEN Monticello Handle Hub Kit (95626)
- Newport Brass Handles, Levers & Controls