Shop All Showerheads and Tub Faucets
Newport Brass
Slide Bar With Single Function Hand Shower Set in Polished Chrome
Mfr # 281D/26
Zoro # G7421042
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Traditional Styling, Finished Spray Surface, Hand shower Incorporates Twin Back-Check Valves
- Flow Rate 1.8 gpm
- ADA Compliant Yes
- Shower Head Type Single-Function
- Height 25.38
Product Information
- Brand Newport Brass
- MFR # 281D/26
- Zoro # G7421042
- UPC # 91388302329
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 25.38 |
Width | 2.5 |
Depth | Showerhead: 2-1/16", Base: 5-15/16" |
Face Dia. | 2" |
Hand Shower Diameter | 2 |
Details
Item | Hand Shower with Slidebar Set |
Features | Traditional Styling, Finished Spray Surface, Hand shower Incorporates Twin Back-Check Valves |
Flow Rate | 1.8 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations |
Material | Solid Brass |
Flow Rate (GPM) | 1.8 |
Weight | 2.34 |
Hose Included | Yes |
Hand Shower Flow Rate | 1.8 |
Showerhead Function | Spray |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP 2PK HDLESS Toil Bolt (479-436)
- KINGSTON BRASS PopUp Drain with Overflow, Polished Brass (KB2002)
- PARKER 1/4" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-4)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Hand Shower Set, Satin Brass (PVD), Wall (280A/04)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- Newport Brass Showerheads and Tub Faucets